6 in. Non-Freeze Lawn Faucets with Self Draining Vacuum Breaker
6 in. Non-Freeze Lawn Faucets with Self Draining Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1019
- End Connection 1:
- Barbed
- End Connection 2:
- GHT
- End Connections:
- Barbed x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 6 in
- Material:
- Chrome Plated, Rubber
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Frost-proof
- UPC:
- 777808440009
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in, 3/4 in