This product requires certification to purchase.

4 ft. Stainless Steel FPT Yard Hydrant

This product has been replaced by

Boshart Industries Bronze FPT Yard Hydrant
Boshart Industries 4 ft. Bronze FPT Yard Hydrant
Manufacturer Part #YHPHCCR-04NL
You last purchased this on
 
Boshart Industries

BII Series 4 ft. Stainless Steel FPT Yard Hydrant

  • Fast #
  • Part #BYH1004NL
  • Item #4779792
  • Manufacturer Part #YH10-04NL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Boshart Industries Bronze FPT Yard Hydrant
Boshart Industries 4 ft. Bronze FPT Yard Hydrant
Manufacturer Part #YHPHCCR-04NL
Boshart Industries

BII Series 4 ft. Stainless Steel FPT Yard Hydrant

  • Fast #
  • Part #BYH1004NL
  • Item #4779792
  • Manufacturer Part #YH10-04NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
BII Series
Depth of Trench:
4 ft
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
69 in
Material:
Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Body Style:
1 piece
Valve Size:
1 in