3/4 in. Stainless Steel PEX Crimp 90 Degree Elbow
SSPEX-E Series 3/4 in. Stainless Steel PEX Crimp 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- These 90° elbows are formed to create a smooth channel which gives a greater flow area and less restriction
- For use with ASTM F2769, ASTM F2023, (PE-RT) SDR9 pipe
- For use with ASTM F876 PEX pipe
- Fittings are made to ASTM F1807 standard
- Maximum pressure rating: 200 psi
- Temperature range: Up to 400°F
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-1807
- Collection:
- SSPEX-E Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Weight:
- 0.09 lb