This product requires certification to purchase.

3/4 in. Barbed x MPT 200# 304 Stainless Steel Adapter

You last purchased this on
 
Boshart Industries

SSPEX-MA Series 3/4 in. Barbed x MPT 200# 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSPEXMA07
  • Item #9727241
  • Manufacturer Part #SSPEX-MA07
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boshart Industries

SSPEX-MA Series 3/4 in. Barbed x MPT 200# 304 Stainless Steel Adapter

  • Fast #
  • Part #BSSPEXMA07
  • Item #9727241
  • Manufacturer Part #SSPEX-MA07
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with ASTM F2769, ASTM F2023, (PE-RT) SDR9 pipe
  • For use with ASTM F876 PEX pipe
  • Fittings are made to ASTM F1807 standard
  • Maximum pressure rating: 200 psi
  • Temperature range: Up to 400°F (204°C)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM F-1807
Collection:
SSPEX-MA Series
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
Length:
1-11/20 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
200#
Weight:
0.12 lb