This product requires certification to purchase.

Boss Black PVF Steel Toe Boot Size 11

You last purchased this on
 
Boss®

Boss Black PVF Steel Toe Boot Size 11

  • Fast #
  • Part #P38382011
  • Item #10102162
  • Manufacturer Part #383820/11
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Boss®

Boss Black PVF Steel Toe Boot Size 11

  • Fast #
  • Part #P38382011
  • Item #10102162
  • Manufacturer Part #383820/11
4.8 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steel Toe
  • Puncture Resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
16 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
11