Boss Yellow Slush Boot Size 9
Boss Yellow Slush Boot Size 9
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bar-Tread Non-Slip Outer Sole
- Fabric Lined
- Top Strap & Buckle
- 17" Over-The-Shoe Yellow Heavy Duty Rubber Knee Boot
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 17 in
- Material:
- Rubber
- Shoe Size:
- 9