1/2 in. Bronze Sweat Stop & Waste Valve
1/2 in. Bronze Sweat Stop & Waste Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Valve Operator:
- T-Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve