Brass 1/2 in. Sillcock
SSC1000 Brass 1/2 in. Sillcock
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- SSC1000
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-27/100 in
- Material:
- Brass, Plastic, Steel
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE