2.39 lb. Fabric Softener Sheet
2.39 lb. Fabric Softener Sheet
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides long-lasting freshness
- Bounce dryer sheets help reduce static build up that occurs in the dryer
- Softens clothes, controls static, and repels pet hair and lint
- Leaves laundry with a super fresh scent
Specifications
- Application:
- Laundry
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-22/25 in
- Length:
- 13-1/4 in
- Material:
- Fabric
- Package Quantity:
- Case of 15
- Product Type:
- Fabric Softener
- Size:
- 2.39 lb
- UPC:
- 037000958604
- Width:
- 7-3/4 in