Face Shield Safety Visor in Clear
Face Shield Safety Visor in Clear
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made with virgin resin, which leads to better uniformity of the viewing area
- Universal hole pattern will fit most headgear and hard hat adapters in the market
- Ships with masking on both sides to prevent scratching
- Meets ANSI Z87.1
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PETG
- Reusable:
- No
- Size:
- One Size
- Thickness:
- 0.040 in