Frequently Purchased Together
Product Details
Product Details
- Fits most full brim style hats
- Aluminum composition is designed to withstand extreme hot and cold temperatures
- Visor mounting points are designed to fit most universal hole patterns
- Rubber sleeve on the tension spring is designed to prevent slippage and damage to the hard hat
- Meets ANSI Z87.1-2015 Requirements
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Residential
- Color Finish Name:
- Silver
- Material:
- Aluminum, Rubber
- Product Type:
- Headgear
- Reusable:
- No