Plastic Face Shield Bracket for Cap Style Hard Hat
Plastic Face Shield Bracket for Cap Style Hard Hat
Frequently Purchased Together
Product Details
Product Details
- Fits all hard hats with universal accessory slots
- Pivoting blades allow visor to lift up when not in use
- Curved plastic channel fits over the brim of most hard hats
- Will fit any safety visor with a universal hole pattern
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Headgear
- Reusable:
- Yes