This product requires certification to purchase.

12 in. No Print Packing List Envelope

You last purchased this on
 
Box Partners

12 in. No Print Packing List Envelope

  • Fast #
  • Part #BPL100
  • Item #7474294
  • Manufacturer Part #PL100
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Box Partners

12 in. No Print Packing List Envelope

  • Fast #
  • Part #BPL100
  • Item #7474294
  • Manufacturer Part #PL100
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Packing list envelope
  • Clear
  • No Print
  • Requires Certification

Specifications

Color Finish Name:
Clear
Length:
10 in
Product Type:
Envelope
Thickness:
2 mil
Width:
12 in