This product requires certification to purchase.

2 x 4 in. Packing Slip Inside Label in White and Red

You last purchased this on
 
Box Partners

2 x 4 in. Packing Slip Inside Label in White and Red

  • Fast #
  • Part #BSCL250
  • Item #7473729
  • Manufacturer Part #SCL250
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Box Partners

2 x 4 in. Packing Slip Inside Label in White and Red

  • Fast #
  • Part #BSCL250
  • Item #7473729
  • Manufacturer Part #SCL250
3.6 out of 5 Customer Rating

X Points
per ROLL

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with table top dispensers with stock numbers SL9506, SL9512 and SL9518
  • Also for use with wall mount dispensers with stock numbers LDM250, LDM450, LDM850 and LDM1250
  • Printed with "Packing Slip Inside"
  • Label dimensions are 2" x 4"
  • Requires Certification

Specifications

Color Finish Name:
Red, White
Length:
4 in
Lettering:
Packing Slip Inside
Product Type:
Label
Width:
2 in