This product requires certification to purchase.

9 x 12 in. 2 mil Low Density Anti-static Polybag in Pink

You last purchased this on
 
Box Partners

9 x 12 in. 2 mil Low Density Anti-static Polybag in Pink

  • Fast #
  • Part #BPBAS480
  • Item #7473942
  • Manufacturer Part #PBAS480
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Box Partners

9 x 12 in. 2 mil Low Density Anti-static Polybag in Pink

  • Fast #
  • Part #BPBAS480
  • Item #7473942
  • Manufacturer Part #PBAS480
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Pink Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anti-static bag
  • 9 x 12
  • Pink, 2 Mil
  • Open Ended
  • Amine free
  • Effectively eliminates the hazard of static damage to sensitive electronic components during packaging, storing and shipping
  • Recyclable
  • Requires Certification

Specifications

Color Finish Name:
Pink
Length:
12 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
2 mil