48 x 40 x 5-1/10 in. 4-way Access Plastic Nestable Pallet
Economy 48 x 40 x 5-1/10 in. 4-way Access Plastic Nestable Pallet
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4-way access is suitable for forklifts and pallet jacks
- Resistant to insects, bacteria and fungi
- Nestable: Stack 45 in only 6 feet
- Environmentally-friendly product is made from 100% recycled plastic and is completely recyclable
- Maintenance free
- Cost effective
- Static capacity: 3,500 pounds
Specifications
- Collection:
- Economy
- Height:
- 5-1/10 in
- Length:
- 48 in
- Material:
- Plastic
- Weight:
- 13.06 lb
- Width:
- 40 in