High Impact Plastic, Steel and Metal Work Horse Pistol Grip Carton Sealing Tape Dispenser
Tape Logic® High Impact Plastic, Steel and Metal Work Horse Pistol Grip Carton Sealing Tape Dispenser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High impact plastic construction
- Metal loading gate
- Durable reinforced steel frame with steel tension control knob
- Accommodates up to 3" wide rolls
- Features pistol grip for comfort
- Weight: 1.98 lb.
Specifications
- Collection:
- Tape Logic®
- Product Type:
- Dispenser
- Width:
- 3 in