85.20% AFUE - 105,000 BTU - Highboy/Horizontal - Furnace
ROCB Series 85.20% AFUE - 105,000 BTU - Highboy/Horizontal - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AFUE:
- 85.20 %
- BTU:
- 105000
- Collection:
- ROCB Series
- Condensing:
- No
- Configuration:
- Highboy, Horizontal
- Depth:
- 22-1/16 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 5
- Horsepower:
- 3/4 hp
- MBH:
- 105
- Power Source:
- Oil
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Width:
- 44-1/2 in