This product requires certification to purchase.

100 gal. Natural Gas Commercial Water Heater

You last purchased this on
 
Bradford White

100 gal. Natural Gas Commercial Water Heater

  • Fast #
  • Part #B100T88B3N
  • Item #2399947
  • Manufacturer Part #100T88B3N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

100 gal. Natural Gas Commercial Water Heater

  • Fast #
  • Part #B100T88B3N
  • Item #2399947
  • Manufacturer Part #100T88B3N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White ICON System™-Intelligent gas control with proven millivolt powered technology and built-in piezo igniter
  • ScreenLok® technology-flame arrestor is designed to prevent ignition of flammable vapor outside of the water heater
  • Proven and reliable bimetallic switch prevents burner and pilot operation in case of ongoing flammable vapor burn inside of the combustion chamber or restricted air flow
  • Sight Window offers a view into the combustion chamber to observe the operation of the pilot and burner
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Features a Titanium Stainless Steel propane burner
  • Three year limited warranty on tank and 1 year limited warranty on component parts
  • Requires Certification

Specifications

AFUE:
80.00 %
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
100 gal
Diameter:
28-1/4 in
Fuel Type:
Natural Gas
Height:
62-3/8 in
Maximum Temperature:
180
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Water Heater Capacity Range:
51 - 100 gal