100 gal. Tall 80 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
FVIR Defender Safety System® 100 gal. Tall 80 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Additional Side Connections
- Protective Magnesium Anode Rod - Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
- Insulation System - Non-Cfc Foam Covers The Sides And Top Of The Tank, Reducing Heat Loss
- Low Restrictive Brass Drain Valve - Durable Tamper Proof Design
- Thermostatic Mixing Valve Included With Rg255H6N Only
- Nox Emissions Less Than 40 Ng/J
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 100 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 31-3/4 in
- Diameter:
- 28-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 157
- Fuel Type:
- Natural Gas
- Height:
- 71-1/2 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 80
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Recovery 90°F Rise GPH:
- 85
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.57
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1-1/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 413 lb