This product requires certification to purchase.

119 gal. 480 V 24 kW 3-Phase Water Heater

You last purchased this on
 
Bradford White

119 gal. 480 V 24 kW 3-Phase Water Heater

  • Fast #
  • Part #BMII120243SF49
  • Item #2824740
  • Manufacturer Part #MII120243SF49
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

119 gal. 480 V 24 kW 3-Phase Water Heater

  • Fast #
  • Part #BMII120243SF49
  • Item #2824740
  • Manufacturer Part #MII120243SF49
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Fully automatic temperature control
  • Two magnesium anode rods
  • Hand hole cleanout
  • Limited tank warranty and one year limited warranty on component parts
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Antimicrobial:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
119 gal
Depth:
37-1/4 in
Diameter:
30-1/4 in
Energy Star Compliant:
No
Height:
64-1/2 in
ISO:
ISO 9001
MBH:
24
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
6
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
115 to 175 Deg F
UL Listed:
UL 1453
Volts:
480V
Water Heater Capacity Range:
Greater than 100 gal
Watts:
24 kW