12 gal Lowboy 3kW 1-Element Residential Electric Water Heater
12 gal Lowboy 3kW 1-Element Residential Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
- 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
- Vitraglas® lining and factory installed heat traps
- Single element
- Six year limited warranty on tank, heat exchanger and component parts
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C191.1-M90
- Capacity:
- 12 gal
- Diameter:
- 14 in
- ETL Listed:
- Yes
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 27-3/4 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 3 kW