199 MBH Indoor/Outdoor Condensing Propane Tankless Water Heater
Infiniti® 199 MBH Indoor/Outdoor Condensing Propane Tankless Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
-
Green
Specifications
- Application:
- Residential
- BTU:
- 199000
- Collection:
- Infiniti®
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Vent Type:
- Concentric
- Water Heater Type:
- Tankless