This product requires certification to purchase.

19 gal 1.5kW 1-Element Residential Electric Water Heater

You last purchased this on
 
Bradford White

19 gal 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #BM120U6SS
  • Item #2056456
  • Manufacturer Part #M-1-20U6SS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

19 gal 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #BM120U6SS
  • Item #2056456
  • Manufacturer Part #M-1-20U6SS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
  • 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Vitraglas® lining and factory installed heat traps
  • Single element
  • Six year limited warranty on tank, heat exchanger and component parts
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C191.1-M90
Capacity:
19 gal
Diameter:
18 in
ETL Listed:
Yes
End Connections:
NPT
Energy Star Compliant:
No
Height:
24-3/4 in
Lining of Tank:
Vitraglas®
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
Yes
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Watts:
1.5 kW