This product requires certification to purchase.

208/120V Electric Element

You last purchased this on
 
Bradford White

208/120V Electric Element

  • Fast #
  • Part #B4154254412
  • Item #2835607
  • Manufacturer Part #265-42544-12
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

208/120V Electric Element

  • Fast #
  • Part #B4154254412
  • Item #2835607
  • Manufacturer Part #265-42544-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Product Type:
Heating Element
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
208V
Watts:
6 kW