This product requires certification to purchase.

2kW 208/240V Conversion Kit

You last purchased this on
 
Bradford White

2kW 208/240V Conversion Kit

  • Fast #
  • Part #B2654640905
  • Item #3449595
  • Manufacturer Part #415-46409-05
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

2kW 208/240V Conversion Kit

  • Fast #
  • Part #B2654640905
  • Item #3449595
  • Manufacturer Part #415-46409-05
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Product Type:
Conversion Kit
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Volts:
208/240V
Watts:
2 kW