30 gal 120V Commercial Electric Water Heater
30 gal 120V Commercial Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Energy Star Compliant:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 30 - 40 gal