4.5kW 208/240V Heating Element
4.5kW 208/240V Heating Element
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- GSA Approved:
- No
- Gasket Included:
- No
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 45000 W