This product requires certification to purchase.

4.5kW Element Set

You last purchased this on
 
Bradford White

4.5kW Element Set

  • Fast #
  • Part #B4154864200
  • Item #4113401
  • Manufacturer Part #265-48642-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

4.5kW Element Set

  • Fast #
  • Part #B4154864200
  • Item #4113401
  • Manufacturer Part #265-48642-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

Element Style:
Screw-in
Number of Elements:
2
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thermostat Type:
Lower
Volts:
240V
Watts:
4.5 kW