40 gal 1500W 120/208/240/277/480V Electric Commercial Water Heater
40 gal 1500W 120/208/240/277/480V Electric Commercial Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 32-1/2 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Volts:
- 208V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 1.5 kW