40 gal. Tall 34 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
FVIR Defender Safety System® 40 gal. Tall 34 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- Fir Defender Safety System<Reg/>
Specifications
- ANSI:
- ANSI Z21.10.1
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 34000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 40 gal
- Collection:
- FVIR Defender Safety System®
- Depth:
- 23-5/8 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 54
- Fuel Type:
- Natural Gas
- Height:
- 60-3/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 34
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 135 lb