40 gal. 4.5kW Residential Electric Water Heater
40 gal. 4.5kW Residential Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 53
- Height:
- 60-3/16 in
- NSF:
- NSF 372
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 480V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall, Upright
- Watts:
- 4.5 kW
- Weight:
- 125 lb