48 gal. 56 MBH Commercial Natural Gas Water Heater
48 gal. 56 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Includes Vitraglas® Lining
- Hydro Jet® Total Performance System
- Fir Defender Safety System<Reg/>
Specifications
- ANSI:
- ANSI Z21.10.1-2017
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 56000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1-2017
- Capacity:
- 48 gal
- Depth:
- 28-5/16 in
- Diameter:
- 22 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 56-5/8 in
- MBH:
- 56
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Light Duty
- Weight:
- 184 lb