This product requires certification to purchase.

50 gal 4500W Residential Lowboy Electric Water Heater

This product has been replaced by

Bradford White Lowboy 4.5kW 2-Element Residential Electric Water Heater
Bradford White 47 gal. Lowboy 4.5kW 2-Element Electric Water Heater
Manufacturer Part #RE250LN6-1NCWW-403-264
You last purchased this on
 
Bradford White

50 gal 4500W Residential Lowboy Electric Water Heater

  • Fast #
  • Part #RE250L61NCWW403264
  • Item #5078683
  • Manufacturer Part #RE250L6-1NCWW-403-264
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Bradford White Lowboy 4.5kW 2-Element Residential Electric Water Heater
Bradford White 47 gal. Lowboy 4.5kW 2-Element Electric Water Heater
Manufacturer Part #RE250LN6-1NCWW-403-264
Bradford White

50 gal 4500W Residential Lowboy Electric Water Heater

  • Fast #
  • Part #RE250L61NCWW403264
  • Item #5078683
  • Manufacturer Part #RE250L6-1NCWW-403-264
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
47 gal
Depth:
26 in
Diameter:
26 in
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
58
Height:
33-5/8 in
ISO:
ISO 9001
NSF:
NSF 372
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
UL 174
Volts:
240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW