50 gal Tall and Upright 4.5kW 2-Element Residential Electric Water Heater
This product has been replaced by
Manufacturer Part #RE250T6-1NCWW-264
50 gal Tall and Upright 4.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Fully automatic temperature control
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 22 in
- ETL Listed:
- Yes
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 67
- Height:
- 59-3/8 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall, Upright
- Watts:
- 4.5 kW