6 gal. Utility 2.5kW 1-Element Residential Electric Water Heater
6 gal. Utility 2.5kW 1-Element Residential Electric Water Heater
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- Capacity:
- 6 gal
- Diameter:
- 14 in
- Energy Star Compliant:
- No
- Height:
- 16-3/16 in
- NSF:
- NSF 372
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Warning Cancer and Reproductive Harm www.P65WARNINGS.CA.GOV As Required by the state of California Proposition 65
- UL Listed:
- UL 174
- Volts:
- 208V
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Utility
- Watts:
- 2.5 kW
- Weight:
- 35 lb