65 gal. Natural Gas Ultra Low Nox Water Heater
65 gal. Natural Gas Ultra Low Nox Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Non-CFC foam insulation is an energy saving insulation covering the sides and top of the tank, reducing the amount of heat loss while increasing jacket rigidity
- Three year limited tank warranty and 1 year limited warranty on component parts
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.3
- BTU:
- 270000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Diameter:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 56-1/4 in
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Water Heater Capacity Range:
- 51 - 100 gal