80 gal. 18kW 480V Commercial Gas Water Heater
80 gal. 18kW 480V Commercial Gas Water Heater
Product Details
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Vitraglas® lining
- Hydrojet® total performance system
- Fully automatic temperature control
- Two magnesium anode rods
- Hand hole cleanout
- Features a limited tank warrantyand a 1 year limited warranty on component parts
Specifications
- ANSI:
- ANSI Z21.10.3
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 80 gal
- Depth:
- 32-1/2 in
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 60-1/4 in
- ISO:
- ISO 9001
- MBH:
- 18
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
- Temperature Range:
- 115 to 175 Deg F
- UL Listed:
- No
- Volts:
- 480V
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 18 kW