This product requires certification to purchase.

80 gal. 12.2 kW Commercial Electric Water Heater

You last purchased this on
 
Bradford White

80 gal. 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #BSLE280T61SEVV
  • Item #9834741
  • Manufacturer Part #SLE280T6-1SEVV
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

80 gal. 12.2 kW Commercial Electric Water Heater

  • Fast #
  • Part #BSLE280T61SEVV
  • Item #9834741
  • Manufacturer Part #SLE280T6-1SEVV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bradford White Light Service 80 Gallon Commercial Electric Water Heater. 6-Year Tank Warranty, 12.2 Kw, 277 Volts, Single Phase
  • Fully automatic thermostat controls-Fast acting surface-mount thermostats with a high limit energy cut-off (manual reset) for safety
  • Direct heat transfer with immersed elements
  • Vitraglas® Lining with Microban®
  • Factory-Installed Hydrojet® total performance system
  • Insulation System-2 in. (51mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss
  • Water connections-3?4 in. (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
  • Steel tank-Heavy gauge steel automatically formed, rolled, and welded
  • Factory-Installed heat traps
  • Protective Anode Rod-Provides added protection against corrosion for long-term, trouble-free service
  • Requires Certification

Specifications

ASME:
No
Antimicrobial:
Yes
Application:
Commercial
CEC Compliant:
For Sale in CA
Capacity:
80 gal
Diameter:
24 in
Energy Star Compliant:
No
Height:
61-9/16 in
Lining of Tank:
Vitraglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
Volts:
277V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Watts:
12.2 kW
Weight:
183 lb