This product requires certification to purchase.

80 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

This product has been replaced by

80 gal. 4.5kW Heat Pump Electric Water Heater
Bradford White 80 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H80T10-1NCTT
You last purchased this on
 
Bradford White

AeroTherm® Series 80 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H80T101NCWT
  • Item #7546291
  • Manufacturer Part #RE2H80T10-1NCWT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

80 gal. 4.5kW Heat Pump Electric Water Heater
Bradford White 80 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H80T10-1NCTT
Bradford White

AeroTherm® Series 80 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H80T101NCWT
  • Item #7546291
  • Manufacturer Part #RE2H80T10-1NCWT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
  • Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
  • The Aerothermal® Series Control Panel
  • Quiet Operation - Operating Sound Level Of Approximately 55 Dba
  • Low Restrictive Brass Drain Valve
  • Can Be Laid Down For Easier Transportation
  • Easily Accessible Top Mounted Washable Air Filter
  • Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
  • Northern Climate Tier 3 Capable
  • Backup Electric Heating Elements
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
80 gal
Diameter:
25 in
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
87
Height:
73-1/2 in
Lining of Tank:
Vitraglas®
Number of Elements:
2
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Temperature Range:
35 to 120 Deg F (2 to 49 Deg C)
UL Listed:
UL 1995
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump