65 gal. 4.5kW Heat Pump Electric Water Heater
AeroTherm® Series 65 gal. 4.5kW Heat Pump Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Diameter:
- 25 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 77
- Power Source:
- Electric
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump