This product requires certification to purchase.

65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

This product has been replaced by

65 gal. 4.5kW Heat Pump Electric Water Heater
Bradford White 65 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H65T10-1NCTT
You last purchased this on
 
Bradford White

AeroTherm® Series 65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H65T101NCWT
  • Item #8200386
  • Manufacturer Part #RE2H65T10
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

65 gal. 4.5kW Heat Pump Electric Water Heater
Bradford White 65 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H65T10-1NCTT
Bradford White

AeroTherm® Series 65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H65T101NCWT
  • Item #8200386
  • Manufacturer Part #RE2H65T10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® Lining
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Capacity:
65 gal
Energy Star Compliant:
Yes
Power Source:
Electric
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump