This product requires certification to purchase.

65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

This product has been replaced by

65 gal. Tall  Residential Hybrid Electric Heat Pump Water Heater
Bradford White 65 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H65T6-1NCTT
You last purchased this on
 
Bradford White

AeroTherm® Series 65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H65T61NCWT
  • Item #9055198
  • Manufacturer Part #RE2H65T6-1NCWT
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

65 gal. Tall  Residential Hybrid Electric Heat Pump Water Heater
Bradford White 65 gal. 4.5kW Heat Pump Electric Water Heater
Manufacturer Part #RE2H65T6-1NCTT
Bradford White

AeroTherm® Series 65 gal. Tall 4.5kW Hybrid Heat Pump Electric Water Heater

  • Fast #
  • Part #BRE2H65T61NCWT
  • Item #9055198
  • Manufacturer Part #RE2H65T6-1NCWT
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
65 gal
Collection:
AeroTherm® Series
Diameter:
25 in
Energy Star Compliant:
Yes
First Hour Rating:
77
Phase:
Single Phase
Power Source:
Electric
UL Listed:
UL 1995
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Watts:
4.5 kW
Weight:
236 oz