80 gal.Tall 4.5 kW Hybrid Electric Heat Pump Water Heater
This product has been replaced by
Manufacturer Part #RE2HP8010-1NCTT
AeroTherm® Series 80 gal.Tall 4.5 kW Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Vitraglas® Lining with Microban® - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
- The Aerotherm® Series Control Panel
- Quiet Operation - Operating Sound Level Of Approximately 55 Dba
- Low Restrictive Brass Drain Valve
- Can Be Laid Down For Easier Transportation
- Easily Accessible Top Mounted Washable Air Filter
- Protective Magnesium Anode Rod That Provides Added Protection Against Corrosion For Long-Term, Trouble-Free Service
- Northern Climate Tier 3 Capable
- Backup Electric Heating Elements
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- AeroTherm® Series
- Diameter:
- 25 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 87
- Height:
- 73-1/2 in
- Ignition System:
- Electric Ignition
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- UL 1453
- UPC:
- 671632571994
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall