80 gal. Heat Pump Electric Water Heater with Bradford White Connect™
AeroTherm® Series 80 gal. Heat Pump Electric Water Heater with Bradford White Connect™
Frequently Purchased Together
Product Details
Product Details
- Energy Star Certified Bradford White Aerothermal® 80 Gallon Residential Heat Pump Water Heater. 6-Year Tank Warranty, 4/3 Kw, 240/208 Volts, Single Phase.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 25 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 87
- Height:
- 73-1/2 in
- Ignition System:
- Electric Ignition
- Lining of Tank:
- Vitraglas®
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump