AeroTherm® Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy Star Certified Bradford White Aerothermal® 80 Gallon Residential Heat Pump Water Heater. 6-Year Tank Warranty, 4/3 Kw, 240/208 Volts, Single Phase.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Power Source:
- Electric
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump