Electric Hybrid Water Heater
AeroTherm® Series Electric Hybrid Water Heater
Frequently Purchased Together
Product Details
Product Details
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- The Aerotherm® series control panel
- Quiet operation - Operating sound level of approximately 55 Dba
- Low restrictive brass drain valve
- Can be laid down for easier transportation
- Easily accessible top mounted washable air filter
- Protective magnesium anode rod that provides added protection against corrosion for long-term, trouble-free service
- Northern climate tier 3 capable
- Backup electric heating elements
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Diameter:
- 21-3/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 65
- Height:
- 60-3/4 in
- Lining of Tank:
- Vitraglas®
- Number of Elements:
- 2
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Heat Pump, Hybrid, Tall