Electric Hybrid Water Heater
AeroTherm® Series Electric Hybrid Water Heater
Frequently Purchased Together
Product Details
Product Details
- Energy Star Certified Bradford White Aerothermal® 80 gallon residential heat pump water heater. 10-year tank warranty, 4/3 Kw, 240/208 volts, single phase
- Meet or exceed requirements for ENERGY STAR® per the latest ENERGY STAR® criteria revision, as well as most utility rebate programs
- Provides detailed diagnostic information including water heater fault codes, tank codes, need-to-assess codes, and heat pump codes
- Maximizes consumer savings. The most energy-efficient mode as it only utilizes the heat pump
- Saves while experiencing fast recovery. Hybrid mode is the factory setting combining heat pump efficiency and savings with recovery rates of standard electric when needed
- Utilizes bottom heating element as needed
- Operates like a standard electric water heater, and eliminates the air flow and sound from the heat pump system when preferred (fastest recovery time, but least energy efficient)
- Vitraglas® Lining with Microban® an exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining
- Can be laid down for easier transportation Easy-to-open, protective packaging
- Backup electric heating elements
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Diameter:
- 25 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 77
- Height:
- 65-1/2 in
- Lining of Tank:
- Vitraglas®
- Power Source:
- Electric
- Temperature Range:
- 35 to 120 Deg F (2 to 49 Deg C)
- UL Listed:
- UL 1453
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump