This product requires certification to purchase.

1 in. Temperature & Pressure Relief Valve

You last purchased this on
 
Bradford White

1 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #B4153363004
  • Item #4510595
  • Manufacturer Part #415-33630-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

1 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #B4153363004
  • Item #4510595
  • Manufacturer Part #415-33630-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For professional installation only - to ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals.
  • The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
210
Product Type:
Relief Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No