This product requires certification to purchase.

400000 BTU Natural Gas Commercial Water Heater

You last purchased this on
 
Bradford White

Brute™ Deluxe 400000 BTU Natural Gas Commercial Water Heater

  • Fast #
  • Part #BBMT2V0400NCC25LN
  • Item #4713792
  • Manufacturer Part #BMT2V0400NCC25LN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradford White

Brute™ Deluxe 400000 BTU Natural Gas Commercial Water Heater

  • Fast #
  • Part #BBMT2V0400NCC25LN
  • Item #4713792
  • Manufacturer Part #BMT2V0400NCC25LN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME H
BTU:
399900
CSA Certified:
CSA 4.3
Collection:
Brute™ Deluxe
Depth:
23-13/16 in
Diameter:
10-5/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
28-13/16 in
MBH:
400
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
UL Listed:
No
Volts:
120V
Water Connection Size:
1-1/2 in
Water Heater Type:
Lowboy